SPL PRO MAX 16 PREMIUM MA16250 ULTRA 7 265HH 1TB SSD 16 FHD+NON-TOUCHRGB NV

  • Mfr # XJ2GM

  • Zoro # G922444224


product price:  $9,393.99
/ea
Free Shipping & Returns

Key Features

Display Screen Type
LCD
Front Camera/Webcam
Yes
Product Line
Pro Max
On-board Memory Technology
LPDDR5X
Graphics Controller Model
RTX PRO 2000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XJ2GM
Zoro #
G922444224
UPC #
884116671619
Country of Origin
Viet Nam

Dimensions

Screen Size
16"
Depth
9.5"
Height
0.87"
Width
13.9"

Details

Display Screen Type
LCD
Front Camera/Webcam
Yes
Product Line
Pro Max
On-board Memory Technology
LPDDR5X
Graphics Controller Model
RTX PRO 2000
Cover Material
Magnesium, Aluminum
Total Solid State Drive Capacity
1 TB
Processor Threads
16
On-board Memory
32 GB
vPro Technology
Yes
Included Charger Power
165 W
Maximum Turbo Speed
5.30 GHz
Systems Management
Intel vPro Enterprise Technology Enabled
Bluetooth
Yes
NPU Performance
13 TOPS
Processor Model
265H
Screen Resolution
1920 x 1200
HDMI
Yes
Color Gamut
100% DCI-P3
Number of Cells
6-cell
NPU Name
AI Boost
Processor Type
Core Ultra 7
Keyboard Localization
English (US)
Keyboard Backlight
Yes
AI-powered
Yes
USB Power Delivery Support
Yes
Infrared Camera
Yes
Package Contents
Pro Max Premium MA16250 Mobile WorkstationLithium Ion Battery, AC Adapter, E5 Power Cord 1M for USUSB-C to USB-A adapter, Documentation, Quick Setup Guide
Finger Print Reader
Yes
Processor Core
Hexadeca-core (16 Core)
Copilot Key
Yes
Sound Mode
Stereo
TCO Certified
Yes
Speaker Power
2 x 2.5W Tweeter, 2 x 3W Woofer
Charger Included
Yes
Screen Mode
Full HD Plus
Processor Series
Series 2
Front Camera/Webcam Resolution
8 Megapixel
Product Color
Magnetite
Features
Anti-glare Screen, ExpressCharge
Operating System Language
English/Spanish/French/Brazilian Portuguese
Standard Refresh Rate
120 Hz
Graphics Memory Accessibility
Dedicated
Number of Thunderbolt 4 Ports
1
Graphics Memory Technology
GDDR7
Drive Type
SSD
Energy Star
Yes
Power Plug Type
Type C
Operating System
Windows 11 Pro
Graphics Memory Capacity
8 GB
Wireless LAN
Yes
Item
Mobile Workstation
Standard Memory
32 GB
Battery Chemistry
Lithium Ion (Li-Ion)
Brightness
500 Nit
Number of Thunderbolt 5 Ports
2
Environmentally Friendly
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Wireless LAN Standard
IEEE 802.11be
Wi-Fi Generation
Wi-Fi 7

Description

IDIARTX PRO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.