ULTRASHARP 27 4K USB-C HUB MONITOR - U2723QE

  • Mfr # DELL-U2723QE

  • Zoro # G721696442


product price:  $819.99
/ea
Free Shipping & Returns

Key Features

Width with Stand
24.07"
Stand Adjustments
Height
VESA Mount Standard
100 x 100
Screen Mode
4K UHD
Response Time
5 ms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-U2723QE
Zoro #
G721696442
UPC #
884116415589
Country of Origin
China

Dimensions

Width with Stand
24.07"
Viewable Screen Size
27"
Depth with Stand
7.28"
Depth
2.1"
Screen Size Class
27"
Height
13.9"
Width
24.1"
Height with Stand
15.16"

Details

Stand Adjustments
Height
VESA Mount Standard
100 x 100
Screen Mode
4K UHD
Response Time
5 ms
USB
Yes
HDMI Inputs
1
Mount Type
Wall Mountable
Number of Screens
1
Built-in Devices
USB Hub
Response Time Details
5 ms GTG (Fast)
HDMI
Yes
Standard Refresh Rate
75 Hz
Panel Technology
In-plane Switching (IPS) Black Technology
Color
Silver, Black
Brightness
400 Nit
USB Type-C
Yes
Backlight Technology
WLED
Aspect Ratio
16:9
Product Type
LCD Monitor
Vertical Frequency
23 Hz to 87 Hz
Max. Resolution
3840 x 2160
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.