This item is Discontinued.

Dell UltraSharp 27 in. WLED 4K PremierColor Monitor DELL-UP2720Q

This item is Discontinued.

Dell

UltraSharp 27 in. WLED 4K PremierColor Monitor (Discontinued)

Mfr # DELL-UP2720Q
Zoro # G009908076
UPC # 884116349587
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DELL-UP2720Q
Zoro #
G009908076
UPC #
884116349587
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Height
14.8"
Depth
2"
Height with Stand
17.10"
Depth with Stand
8.30"
Width with Stand
24.10"
Viewable Screen Size
27"
Screen Size Class
27"

Details

Max. Resolution
3840 x 2160
Speakers
No
Screen Refresh Rate
60 Hz
HDMI Inputs
2
Features
Anti-glare
Voltage
AC 120/230 V
Includes
Colorimeter, 1 x Thunderbolt 3 / USB-C cable, 1 x DisplayPort cable - DisplayPort to DisplayPort, SuperSpeed USB-C cable - USB Type A to C
Standards
TCO Certified
Color
Silver
Shape
Rectangle
Operating Power Consumption
44 W
Backlight Technology
WLED
Response Time Details
6ms GTG (Fast)
Standby Power Consumption
500 mW
TCO Certified
Yes
Stand Adjustments
Pivot
HDMI
Yes
Response Time
6 ms
HDCP Supported
Yes
Thunderbolt
Yes
Mount Type
Arm-mountable
Color Supported
1.07 Billion Colors
Pixel Pitch
6.1 mil
Vertical Viewing Angle
178°
DisplayPort
Yes
Built-in Devices
USB Hub
Panel Technology
In-plane Switching (IPS) Technology
Number of USB Ports
4
Number of USB 3.2 Downstream Ports
4
Environmentally Friendly
Yes
Native Contrast Ratio
1,300:1
VESA Mount Standard
100 x 100
Aspect Ratio
0.67291
Brightness
250 Nit
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
Package Contents
UltraSharp 27 4K PremierColor Monitor - UP2720Q,Power cable,HDMI cable,DisplayPort cable,Thunderbolt™ 3 (USB-C) cable,USB Type-C to Type A cable
USB
Yes
Environmental Certification
TCO Certified Displays 8.0
Number of Screens
1
Standard Refresh Rate
60 Hz
Screen Mode
4K UHD
Mounting
Arm
Item
LCD Monitor
Number of HDMI Inputs
2
Green Environmental Attribute
TCO Certified Displays 8.0; Environmentally Friendly

Description

With a convenient built-in colorimeter, you can calibrate your monitor on demand or on a schedule. Rest assured the display is color accurate and true to the color values you've chosen for a project's duration. Save valuable time and stay on task with Dell Calibration Assistant. Schedule automated color calibrations and validations, even after work hours. This monitor features a wide variety of tools designed to make every project seamless. Modify settings and color profiles, run calibration reports and more with Dell Color Management. This monitor works seamlessly with CalMAN software sold separately to perform a variety of tasks, including calibrations with a built-in or an external colorimeter. Reduce unwanted glare and reflections with an included shading hood. Quick and easy to attach, the well-designed hood snaps firmly to the monitor via magnets. It's covered in material that effectively absorbs ambient light, so you can see your work clearly. Experience exceptional detail and more content with 3840x2160 Ultra HD 4K resolution and a high pixel density of 163ppi. See a remarkable shade range-from the brightest whites to the deepest darks-with a low dark luminance of 0.26 nits and a high contrast ratio of 1,300:1. Each monitor is factory calibrated for accurate color right out of the box. Plus, it supports a wide color coverage that includes 100% Adobe RGB, 80% BT. 2020 and 98% DCI-P3 with the DCI-P3 color space achieving a better color reproduction than sRGB. With Thunderbolt 3, you can connect your laptop to the monitor and charge up to 90W from a single cable while simultaneously transferring video and data signals. Thunderbolt 3 delivers speeds of up to 40Gbps, creating one compact port that does it all-delivering the fastest and most versatile connection to any dock, displayi or data peripheral. Easily daisy chain up to two 4K monitors with Thunderbolt 3 for greater multitasking capabilities. And, with the use of a Dell dual monitor setup, you can increase your productivity by up to 21%. With Picture-by-Picture, you can view and compare the same image in different color spaces, or compare images from two different sources. The improved Dell Display Manageri includes quick access keys, enhanced Easy Arrange with more predefined templates, remote monitor control and asset management capabilities. Pivot, tilt, swivel and adjust the height of your monitor for a comfortable setup all day long.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.