This item is Discontinued.

Dell UltraSharp 27 Inch 4K UHD (3840 x 2160) LED Backlit LCD IPS USB-C Monitor (7GZ651) U2720Q

This item is Discontinued.

Dell

UltraSharp 27 Inch 4K UHD (3840 x 2160) LED Backlit LCD IPS USB-C Monitor (7GZ651) (Discontinued)

Mfr # U2720Q
Zoro # G305306750
UPC # 884116365853
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U2720Q
Zoro #
G305306750
UPC #
884116365853
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Depth
2"
Height
14"
Screen Size Class
27"
Height with Stand
20.68"
Depth with Stand
7.28"
Width with Stand
24.07"
Viewable Screen Size
27"

Details

Max. Resolution
3840 x 2160
HDMI Inputs
1
Backlight Technology
LED
HDMI
Yes
VESA Mount Standard
100 x 100
Number of USB 3.0 Downstream Ports
2
USB Type-C
Yes
VESA Mount Compatible
Yes
Stand Adjustments
Height
Screen Mode
4K
Energy Star
Yes
Operating Power Consumption
33 W
Standby Power Consumption
300 mW
DisplayPort
Yes
Brightness
350 Nit
HDCP Supported
Yes
Mount Type
Arm-mountable
Pixel Pitch
6.1 mil
Aspect Ratio
0.67291
Number of USB 3.0 Ports
2
Off-Mode Power Consumption
300 mW
Panel Technology
In-plane Switching (IPS) Technology
Native Contrast Ratio
1,300:1
USB
Yes
Color Supported
1.07 Billion Colors
Number of USB Ports
5
Response Time
5 ms
Number of DisplayPorts
1
Response Time Details
5ms GTG (Fast)
Total Number of USB Type-C Ports
1
Number of Screens
1
Number of HDMI Inputs
1
Item
LCD Monitor
Green Environmental Attribute
Energy Star
Mounting
Arm, Desk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.