This item is Discontinued.

Dell UltraSharp 32 in. 4K UHD Widescreen LCD Monitor DELLU3223QZ

This item is Discontinued.

Dell

UltraSharp 32 in. 4K UHD Widescreen LCD Monitor (Discontinued)

Mfr # DELLU3223QZ
Zoro # G709908093
UPC # 884116416975
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DELLU3223QZ
Zoro #
G709908093
UPC #
884116416975
Country of Origin
China

Dimensions

Screen Size
32"
Width
28.1"
Depth
2.3"
Height
18.7"
Depth with Stand
9.10"
Width with Stand
28.10"
Viewable Screen Size
31.5"
Height with Stand
25.50"
Screen Size Class
32"

Details

Max. Resolution
3840 x 2160
Speakers
Yes
HD Resolution
4K UHD
HDMI Inputs
1
Screen Refresh Rate
60 Hz
Display Type
LED
Features
Anti-glare
Voltage
AC 100-240 V
Includes
1 x Power cable, 1 x DisplayPort cable - DisplayPort to DisplayPort - 6 ft, 1 x USB 3.2 Gen 2 Type A to Type-C cable - 3.3 ft, 1 x USB 3.2 Gen 2 Type C to Type-C cable - 3.3 ft
Color
Black
Standards
TCO Certified
Shape
Rectangle
Environmentally Friendly
Yes
Horizontal Viewing Angle
178°
Off-Mode Power Consumption
300 mW
HDMI
Yes
Response Time
5 ms
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Color Family
Black
VESA Mount Standard
100 x 100
Stand Adjustments
Height
Pixel Pitch
7.1 mil
TCO Certified
Yes
Native Contrast Ratio
2,000:1
Product Line
UltraSharp
USB
Yes
Frequency
50 Hz
Glass Hardness
3H
Operating Power Consumption
240 W
Response Time Details
5ms GTG (Fast)
Brightness
400 Nit
USB Type-C
Yes
Number of Screens
1
Panel Technology
In-plane Switching (IPS) Black Technology
Energy Star
Yes
HDCP Supported
Yes
Environmental Certification
TCO Certified Edge
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color Supported
1.07 Billion Colors
Product Model
U3223QZ
Color Gamut
100% sRGB
Limited Warranty
3 Year
Aspect Ratio
0.672916666666667
DisplayPort
Yes
Standby Power Consumption
300 mW
Standard Refresh Rate
60 Hz
Backlight Technology
LED
Screen Mode
4K UHD
Package Contents
UltraSharp U3223QZ Widescreen LCD Monitor,1 x Power cable,1 x DisplayPort cable - DisplayPort to DisplayPort - 6-ft,1 x USB 3.2 Gen 2 Type A to Type-C cable - 3.3-ft,1 x USB 3.2 Gen 2 Type C to Type-C cable - 3.3-ft
Green Environmental Attribute
Energy Star; TCO Certified Edge, TCO Certified 9.0; Environmentally Friendly
Item
LCD Monitor
Number of HDMI Inputs
1

Description

Is long-lasting with reduced screen burning to ensure maximum efficiency. USB Type-C allows powerful and efficient transfer of data with maximum productivity. 31.5'' viewable screen size provides a spectacular viewing experience. 5 ms GTG Fast response time makes it excellent for latest action films, sports or gaming. 400 Nit brightness gives an exceptional visible display for clear and consistent on-screen pictures. 31.5'' 4K UHD offers ample amount of desktop space with more than 8 million pixels. LED backlight technology offers visual brilliance with maximum efficiency. 3840 x 2160 maximum resolution for a spectacular, sharp display with added reliability. 60 Hz standard refresh rate effectively reduces blur to provide a sharp display. 16:9 widescreen resolution perfect for watching movies, playing video games and getting on with office work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.