Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UltraSharp 40 Curved

  • Mfr # DELLU4025QW

  • Zoro # G012433817


product price: $2,489.99
/ea
Free Shipping & Returns

Key Features

Screen Size
40 in
Max. Resolution
5120 x 2160
Width
37.3"
Speakers
Yes
Depth
4.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELLU4025QW
Zoro #
G012433817
UPC #
884116452041
Country of Origin
China

Dimensions

Screen Size
40 in
Width
37.3"
Depth
4.3"
Height
16.5"
Maximum Adjustable Height
5.91"
Viewable Screen Size
39.7"
Compressed Height with Stand
18.60"
Height with Stand
24.50"
Extended Height with Stand
24.50"
Width with Stand
37.27"
Depth with Stand
9.95"
Screen Size Class
40"

Details

Max. Resolution
5120 x 2160
Speakers
Yes
HDMI Inputs
1
Screen Refresh Rate
120 Hz
Number of DisplayPorts
1
Curved Screen
Yes
Thunderbolt
Yes
Tilt Angle
-5° to 21°
HDMI
Yes
Number of USB Type-A 3.2 Gen 2 Downstream Ports
5
Number of USB Type-C 3.2 Gen 2 Upstream Ports
1
TCO Certified
Yes
Non-operating Humidity Range
5% to 90% (Non-condensing)
Glass Hardness
3H
Mount Type
Panel Mount
Color Supported
1.07 Billion Colors
HDCP Supported
Yes
Maximum Operating Altitude
16404 ft
Backlight Technology
Edge LED
Horizontal Viewing Angle
178°
Pixel Pitch
7.1 mil
Frequency
50 Hz
Number of Speakers
2
HDMI Version
2.1
Package Contents
UltraSharp 40 Curved Thunderbolt Hub Monitor ,Stand Riser,Stand Base,Quick setup guide,Safety, Environmental and Regulatory Information,Factory calibration report,1 x Power cable,1 x DisplayPort 1.4 cable - 1.8-m,1 x USB Type-A to USB Type-C Gen 2 cable - 1-m,1 x HDMI cable - 1.8m,1 x Thunderbolt 4 active cable - 1.5-m
Total Number of HDMI Ports
1
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
VESA Mount Compatible
Yes
Curvature
2500R
USB
Yes
VESA Mount Standard
100 x 100
Standard Refresh Rate
120 Hz
Response Time
5 ms
Active Display Area (H x V)
36.58" x 15.43"
Environmental Certification
TCO Certified Edge
USB Type-C
Yes
Screen Mode
5K2K WUHD
Stand Adjustments
Tilt
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Voltage Current
4.20 Ah
Number of DisplayPort 1.4 Ports
1
Speaker Output Power
18 W
Built-in Devices
USB Hub
DisplayPort
Yes
Brightness
600 Nit
Pixel Per Inch (PPI)
140
Energy Star
Yes
Response Time Details
5ms Fast
Standby Power Consumption
400 mW
Network (RJ-45)
Yes
Thunderbolt 4
Yes
Number of USB Type-C 3.2 Gen 2 Downstream Ports
2
Panel Technology
In-plane Switching (IPS) Black Technology
Operating Power Consumption
380 W
Audio Line Out
Yes
Number of USB Ports
8
Stand Included
Yes
Maximum Non-operating Altitude
40000 ft
Swivel Angle
-30° to 30°
Features
Ambient Light Sensor
Aspect Ratio
0.88125
Number of Screens
1
Operating Humidity Range
10% to 80% (Non-condensing)
Dell Display Manager Compatibility
Yes
Number of Audio Line Out Ports
1
Environmentally Friendly
Yes
Vertical Viewing Angle
178°
Off-Mode Power Consumption
300 mW
Native Contrast Ratio
2,000:1
Input Voltage
100V AC to 240V AC
Mounting
Panel Mount
Color
Black, Silver
Operating Temp. Range
32°F to 104°F
Includes
UltraSharp 40 Curved Thunderbolt Hub Monitor , Stand Riser, Stand Base, Quick setup guide, Safety, Environmental and Regulatory Information, Factory calibration report (1) Power cable, (1) DisplayPort 1.4 cable - 1.8 m, (1) USB Type-A to USB Type-C Gen 2 cable - 1 m, (1) HDMI cable - 1.8m, (1) Thunderbolt 4 active cable - 1.5 m
Item
LED Monitor
Number of HDMI Inputs
1
Green Environmental Attribute
Energy Star; TCO Certified Edge; Environmentally Friendly
Standards
TCO Certified

Description

Dell UltraSharp U4025QW 40" Class 5K2K WUHD Curved Screen LED Monitor - 21:9 - Black, Silver - 39.7" Viewable - In-plane Switching (IPS) Black Technology - Edge LED Backlight - 5120 x 2160 - 1.07 Billion Colors - 600 Nit - 5 ms - 120 Hz Refresh Rate - Speakers - HDMI - DisplayPort - KVM Switch, USB Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.