This item is Discontinued.

Dell UltraSharp 43in 4K USB-C Hub Monitor 3840 x 2160 350 Nit 5 ms 60 Hz 1.07 Billion Colors DELLU4323QE

This item is Discontinued.

Dell

UltraSharp 43in 4K USB-C Hub Monitor 3840 x 2160 350 Nit 5 ms 60 Hz 1.07 Billion Colors (Discontinued)

Mfr # DELLU4323QE
Zoro # G709721678
UPC # 884116434498
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DELLU4323QE
Zoro #
G709721678
UPC #
884116434498
Country of Origin
China

Dimensions

Screen Size
43 in
Width
38.1"
Height
22.1"
Depth
2.5"
Length
10.1 in
Depth with Stand
10.09"
Screen Size Class
43"
Viewable Screen Size
42.5"
Width with Stand
38.08"
Height with Stand
25.80"

Details

Max. Resolution
3840 x 2160
Speakers
Yes
HDMI Inputs
2
Screen Refresh Rate
75 Hz
Includes
Stand base, stand riser, Quick Setup Guide, Safety, Environment, and Regulatory Information, 1 x power cable, 1 x USB-C to USB-C cable - 3.3 ft, 1 x DisplayPort cable - DisplayPort to DisplayPort - 6 ft, 1 x USB cable - USB Type A to C - 3.3 ft, 1 x HDMI cable - 6 ft
Color
Silver
Panel Technology
In-plane Switching (IPS) Technology
Features
Low Blue Light
VESA Mount Standard
200 x 200
Environmental
EPEAT Gold, ENERGY STAR Certified
Backlight Technology
LED
Response Time Details
5ms GTG (Fast)
Native Contrast Ratio
1,000:1
Aspect Ratio
0.67291
Glass Hardness
3H
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
USB
Yes
Horizontal Viewing Angle
178°
Number of USB Ports
9
Energy Star
Yes
Built-in Devices
USB Hub
Vertical Viewing Angle
178°
Standard Refresh Rate
75 Hz
Network (RJ-45)
Yes
HDMI
Yes
Number of Screens
1
Stand Adjustments
Tilt
Environmentally Friendly
Yes
Number of DisplayPorts
2
Response Time
5 ms
Pixel Pitch
9.6 mil
Color Supported
1.07 Billion Colors
Total Number of USB Type-C Ports
1
Dynamic Contrast Ratio
1,000:1
DisplayPort
Yes
Number of Speakers
2
Pixel Per Inch (PPI)
103.6
Brightness
350 Nit
Frequency
60 Hz
USB Type-C
Yes
VESA Mount Compatible
Yes
Screen Mode
4K UHD
Number of HDMI Inputs
2
Item
LCD Monitor
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Gold (EPEAT Gold); Environmentally Friendly

Description

Dell UltraSharp 43in 4K USB-C Hub Monitor U4323QE, Meet the monitor designed for more. More seamless productivity. More connectivity than ever. More considerate of the environment. Multiply your productivity with this 42.5'' monitor featuring multi-PC connectivity, 4 unique FHD partitions via iMST, ComfortView Plus and wired Ethernet. Enjoy the convenience of front-facing, pop-out USB-A and USB-C 15W charging ports to connect your peripherals. When you are done, just pop the ports back in to maintain a clean look. Connect your devices to a single monitor through a whole range of ports, from HDMI to multiple USB-A and USB-C ports. Power your laptop with a single USB-C cable to transmit data, audio and video while delivering up to 90W of power. The RJ45 1Gbps provides a fast and stable network connection. Tilt, swivel, and adjust the monitor to your ideal height for a comfortable setup all day long. Clear sound is conveniently built in with integrated dual 8W speakers. DDM is compatible with management tools such as SCCM / InTune and Command Line Interface scripts for easy IT integration and deployment with asset management.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.