UltraSharp 52

  • Mfr # DELL-U5226KW
  • Zoro # G022806977
product price: 
$
4,076.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
6144 x 2560
Width
48.2"
Speakers
Yes
Bezel Width (Bottom)
0.62"
Average Power Consumption
63.60 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DELL-U5226KW
Zoro #
G022806977
UPC #
884116691938
Country of Origin
China

Dimensions

Width
48.2"
Bezel Width (Bottom)
0.62"
Bezel Width (Left)
0.41"
Depth
4.4"
Bezel Width (Top)
0.41"
Screen Size Class
52"
Width with Stand
48.16"
Stand Height
26.25"
Maximum Adjustable Height
3.54"
Stand Depth
10.04"
Viewable Screen Size
51.5"
Stand Width
48.16"
Bezel Width (Right)
0.41"
Compressed Height with Stand
22.71"
Height with Stand
26.25"
Depth with Stand
10.04"
Extended Height with Stand
26.25"
Height
20.8"

Details

Max. Resolution
6144 x 2560
Speakers
Yes
Average Power Consumption
63.60 W
Color
Platinum Silver
Eye Comfort Certification
Yes
Aspect Ratio
21:9
Frequency
60 Hz, 50 Hz
USB
Yes
Operating System Platform
Windows, ThinOS, Linux, Mac
Swivel Angle
-20° to 20°
Non-operating Humidity Range
5% to 90% (Non-condensing)
Input Voltage
100V AC to 240V AC
VESA Mount Compatible
Yes
Thunderbolt
Yes
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Remote Asset Management
Dell Display and Peripheral Manager (DDPM), Dell Color Management (DCM), Dell Device Management Console (DDMC)
Number of Speakers
2
Thunderbolt 4
Yes
Maximum Preset Resolution
6144 x 2560 at 120Hz
Response Time
5 ms
Voltage Current
5.50 A
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
USB Type-C
Yes
Pixel Pitch
0.19644 mm x 0.19644 mm
Operating Humidity Range
10% to 80% (Non-condensing)
Network (RJ-45)
Yes
Product Type
LED Monitor
Mount Type
Panel Mount
Panel Technology
In-plane Switching (IPS) Black Technology
Response Time Details
8 ms GTG, 5 ms GTG (Fast)
Vertical Viewing Angle
178°
Maximum Non-operating Altitude
40000 ft
Slant Angle
-2°/2°
Eye Comfort Rating
5 Star
Stand Included
Yes
Number of DisplayPort 1.4 (HDCP 2.2)
2
Number of DisplayPorts
2
Number of Screens
1
Total Number of HDMI Ports
2
Pixel Per Inch (PPI)
129
Tilt Angle
-5° to 10°
Speaker Output Power
18 W
Stand Adjustments
Slant, Height, Swivel, Tilt
Number of HDMI 2.1 (HDCP 2.2)
2
Maximum Operating Altitude
16404 ft
Total Number of USB Type-C Ports
5
Number of USB Ports
10
Native Contrast Ratio
2,000:1
Screen Mode
6K
Color Gamut
100% BT.709 (CIE 1931), 100% sRGB (CIE 1931), 99% Display P3, 99% DCI-P3 (CIE 1976)
HDMI Version
HDMI 2.1
Ethernet Technology
1 x RJ-45 Gigabit Ethernet
Built-in Devices
KVM Switch, USB Hub
DisplayPort
Yes
Curved Screen
Yes
Energy Star
Yes
VESA Mount Standard
200 x 100, 100 x 100, 200 x 200
Horizontal Viewing Angle
178°
Curvature
4200R
HDMI
Yes
Backlight Technology
LED
Brightness
400 Nit
HDCP Supported
Yes
Features
Security Lock, Color Calibration, Cable Lock Slot, Eye Comfort Technology, Blue Light Reduction, Picture by Picture, Picture in Picture, PVC Free, BFR Free, Mercury-free, Flicker-free, Arsenic-free Glass, sRGB, Easy Arrange, Low Blue Light, Internal Multi-Stream Transport (iMST), SmoothMotion Technology, Anti-glare, Low Reflection, Ambient Light Sensor
Calibration Accuracy
E < 1.5
HDMI Feature Support
Variable Refresh Rate (VRR)
Adjustable Stand
Yes
Color Supported
1.07 Billion Colors
Maximum Preset Resolution
6144 x 2560 at 120Hz
Product Color
Silver
Platform Supported
Linux, ThinOS, Windows, Mac
Product Line
UltraSharp
TCO Certified
Yes

Description

Dell UltraSharp 52 Thunderbolt Hub Monitor-U5226KW

Ratings & reviews