Shop DELL
See all product information
Create Account
USB-C Power Adapter Plus - 45W - 45 W - 5 V DC Output
- Mfr # 492-BBWZ
- Zoro # G715088017
product price:Â
$
96.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
(1) Power Cable
Compatible With
Dell Notebooks: XPS 13,Venue 10 Pro (5056),Venue 8 Pro (5855),Latitude 7275,Latitude 7370,Inspiron 13 7000 Series (7368),Inspiron 15 7000 Series (7569),Inspiron 17 7000 Series (7778),XPS 13-(9360),XPS 9365,Latitude 3180,Chromebook 11-3180,Latitude 3189,Latitude 3380,Chromebook 11-3189,Chromebook 13-3380,Latitude 5285,Latitude 5289
Charger Output Voltage
5 V DC
Device Supported
Tablet PC
Package Contents
USB-C Power Adapter Plus - 45W,1 x Power Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 492-BBWZ
- Zoro #
- G715088017
- UPC #
- 884116231950
- Country of Origin
- China
Details
- Includes
- (1) Power Cable
- Compatible With
- Dell Notebooks: XPS 13,Venue 10 Pro (5056),Venue 8 Pro (5855),Latitude 7275,Latitude 7370,Inspiron 13 7000 Series (7368),Inspiron 15 7000 Series (7569),Inspiron 17 7000 Series (7778),XPS 13-(9360),XPS 9365,Latitude 3180,Chromebook 11-3180,Latitude 3189,Latitude 3380,Chromebook 11-3189,Chromebook 13-3380,Latitude 5285,Latitude 5289
- Item
- Power Adapter
- Charger Output Voltage
- 5 V DC
- Device Supported
- Tablet PC
- Package Contents
- USB-C Power Adapter Plus - 45W,1 x Power Cable
- USB
- Yes
- Maximum Output Power
- 45 W
- Output Watts
- 45 W
- Compatibility
- Dell Notebooks: XPS 13,Venue 10 Pro (5056),Venue 8 Pro (5855),Latitude 7275,Latitude 7370,Inspiron 13 7000 Series (7368),Inspiron 15 7000 Series (7569),Inspiron 17 7000 Series (7778),XPS 13 (9360),XPS 9365,Latitude 3180,Chromebook 11 3180,Latitude 3189,Latitude 3380,Chromebook 11 3189,Chromebook 13 3380,Latitude 5285,Latitude 5289
- Output Voltage
- 5V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.