Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD19S USB-C 180W DOCK

  • Mfr # DELL-WD19S180W

  • Zoro # G715831767


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Screen Mode Supported
4K, Full HD, QHD
Kensington Security Slot
Yes
USB Charging Port
6
For Use With
Dell Commercial Laptops
Number of USB 3.1 Gen 1 Type-A Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-WD19S180W
Zoro #
G715831767
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.07 in
Width
3.54 in
Depth
1.14 in

Details

Screen Mode Supported
4K, Full HD, QHD
Kensington Security Slot
Yes
USB Charging Port
6
For Use With
Dell Commercial Laptops
Number of USB 3.1 Gen 1 Type-A Ports
3
Maximum Power Supply Wattage
180 W
Item
Docking Station
Compatible Devices
Notebook
USB Type-C
Yes
Supported Resolutions
3840 x 2160
DisplayPort Version
1.4
Number of Displays Supported
3
Power Source Type
Power Adapter
USB Type-C Detail
1 x MFDP USB-C, 2 x USB-C 3.1 Gen 2
DisplayPort
Yes
Maximum Data Transfer Rate
1.25-GB/s
Number of HDMI Ports
1
Interfaces
USB Type C
Operating System
Windows 10, Ubuntu, Windows 11, Linux
Number of DisplayPorts
2
Includes
Dock - WD19S 180WUSB-C Cable attached1 x 180W Power Adapter
Ethernet Technology
Gigabit Ethernet
HDMI
Yes
USB Type-A
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.