Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WEBCAM WB3023 2K QHD

  • Mfr # WB3023-DDAO

  • Zoro # G714873836


product price: $68.45
/ea

Key Features

Width
1.9"
Height
2.7"
Operating System Supported
Windows 11, Windows 10
Field Of View (FOV) Angle
78°
Package Contents
WB3023 Webcam With Cable, User Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB3023-DDAO
Zoro #
G714873836
UPC #
884116447535
Country of Origin
Viet Nam

Dimensions

Width
1.9"
Height
2.7"
Cable Length
4.92 ft

Details

Item
Webcam
Operating System Supported
Windows 11, Windows 10
Field Of View (FOV) Angle
78°
Package Contents
WB3023 Webcam With Cable, User Documentation
Mounting Type
Tripod Mount
Host Interface
USB Type A
Microphone
Yes
Focus Modes
Auto-focus
Maximum Frame Rate
60 fps
Digital Zoom
2x

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.