Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRED HEADSET - WH125

  • Mfr # WH125-DWW

  • Zoro # G221721477


product price: $31.25
/ea

Key Features

Operating System
macOS, Windows
Interfaces
USB Type A
Earpiece Design
Over-the-head, On-ear
Earpiece Type
Binaural
Maximum Frequency Response
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH125-DWW
Zoro #
G221721477
UPC #
884116487388
Country of Origin
China

Dimensions

Driver Size
1.06 in
Cable Length
6.89 ft

Details

Operating System
macOS, Windows
Interfaces
USB Type A
Earpiece Design
Over-the-head, On-ear
Earpiece Type
Binaural
Maximum Frequency Response
20 kHz
Item
Headset
Earpiece Controls
Unmute, Mute, Volume
Ear Cushion Material
Synthetic Leather, Leatherette
Product Material
Plastic
Microphone Technology
Uni-directional
Features
Comfortable, Rotating Microphone, Lightweight, Unified Communication, In-Line Controller, Plug and Play
Number of Microphones
1
Microphone Design
Boom
Minimum Frequency Response
20 Hz
Platform Supported
Mac, PC
Sound Mode
Stereo
Adjustable Microphone
Yes
Compatibility
ZoomMicrosoft TeamsGoogle MeetCisco WebExSlackCisco JabberRainbowAmazon Chime
Color
Black
Connectivity Technology
Wired
Mounting
Supra-aural
Signal to Noise Ratio (SNR)
61 dB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.