Zoro Homepage

Wired Keyboard and Mouse - KM300C

  • Mfr # DELLKM300CUS

  • Zoro # G609908322


product price: $28.25
/ea

Key Features

Color
Black
Features
Features optical 1000 resolution for silky prominent movement, Enjoy fast booting time with keyboard & mouse on your Mac with maximum efficiency
Depth
5 in
Includes
Dell Wired Keyboard and Mouse - KM300C
Width
17.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELLKM300CUS
Zoro #
G609908322
UPC #
884116431640
Country of Origin
China

Dimensions

Depth
5 in
Width
17.4 in
Keyboard/Keypad Depth
5"
Pointing Device Width
2.40"
Keyboard/Keypad Width
17.40"
Keyboard/Keypad Height
1"
Pointing Device Height
1.40"
Pointing Device Depth
4.40"

Details

Item
Keyboard & Mouse
Color
Black
Features
Features optical 1000 resolution for silky prominent movement, Enjoy fast booting time with keyboard & mouse on your Mac with maximum efficiency
Includes
Dell Wired Keyboard and Mouse - KM300C
Pointing Device Type
Mouse
Keyboard/Keypad Type
Keyboard
Pointing Device Connectivity Technology
Cable
Keyboard/Keypad Host Interface
USB
Hot Keys
Volume Down
Operating System Compatibility
Red Hat Enterprise Linux 6
Platform Supported
Mac
Movement Resolution (dpi)
1000
Movement Detection
Optical
Pointing Device Host Interface
USB

Description

A convenient keyboard solution for everyday home or office computing uses. The keyboard's full layout with chiclet style keys allows for efficient, comfortable typing - excellent for everyday usage on virtually any task at hand. Features optical LED tracking and wired connectivity providing a stellar performance day after day. Improve your productivity at the office or at home - the Dell Optical Mouse will help keep you on task with accurate 1000 DPI optical tracking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.