
WM126 Wireless Mouse Black
Mfr # 570AALK
Zoro # G711787341
product price: $32.15
/eaKey Features
Color
Black
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Wireless
Scroller Type
Scroll Wheel
Movement Resolution (dpi)
1000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570AALK
Zoro #
G711787341
UPC #
-
Country of Origin
China
Details
Item
Mouse
Color
Black
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Wireless
Scroller Type
Scroll Wheel
Movement Resolution (dpi)
1000
Movement Detection
Optical
Total Number of Buttons
3
Pointing Device Wireless Technology
Radio Frequency
Description
WM126 Wireless Mouse Black
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.