Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Delonghi 1,500 BTU RadiaS ECO Radiant Heater TRRS0715E

1,500 BTU RadiaS ECO Radiant Heater (Discontinued)

  • Mfr # TRRS0715E
  • Zoro # G022799507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRRS0715E
Zoro #
G022799507
UPC #
044387071505
Country of Origin
China

Description

The De’Longhi 1,500 BTU Dragon Digital Radiant Heater fills medium to large rooms with enveloping heat, maximizing radiant surface area and circulating warmth evenly and silently without drying the air. Control your comfort with precision using the easy digital display and adjustable thermostat, while the 24-hour timer lets you program heat exactly when you need it. The ECO Mode automatically regulates power flow to balance efficiency and temperature, helping you save energy without sacrificing coziness. A built-in handle and preassembled wheels make it simple to glide from room to room, while the cool-touch exterior ensures safe handling at any time. With De’Longhi’s trusted engineering & safety-first features, thermal shutoff, tip-over protection & anti-freeze setting, this radiant heater is crafted to last through many winters. Whether you’re winding down after work or greeting a chilly morning, the Dragon brings lasting, whisper-quiet comfort you’ll feel long before you hear it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.