This item is Discontinued.

Delonghi 1500 W Indoor Portable Electric Space Heater & Wall Heater for Apartment, Bedroom & Office HSX4315E

1500 W Indoor Portable Electric Space Heater & Wall Heater for Apartment, Bedroom & Office (Discontinued)

  • Mfr # HSX4315E
  • Zoro # G322799511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSX4315E
Zoro #
G322799511
UPC #
044387431514
Country of Origin
Switzerland

Dimensions

Width
26.9 in
Height
18.1 in
Length
3.5 in

Details

Electric Heater Item
Space Heater
Heater Color
White
Includes
Manual, Warranty

Description

Say hello to your new portable electric space heater! The 1500-watt De’Longhi HSX4315E is a compact electric heater equipped with a lateral fan system that optimizes heat distribution, filling rooms of all sizes with long-lasting heat. If you’re looking for an electric heater for indoor use, the HSX4315E is the model for you. Its sleek, slim style design fits well with almost any décor & the portable heater comes with built-in carry handles so it’s easy to transport between rooms. It comes with pre-assembled feet, but it’s also wall-mountable so you can make the most of your space, and its electronic controls with a digital display, adjustable thermostat, and 3 heat settings are simple and easy to use. It also comes with built-in safety features including a thermal shut-off, internal tip-over switch, and an Anti-Freeze standby setting that helps prevent frozen pipes. Plus, its ECO PLUS setting helps reduce energy waste and utility by automatically adjusting your heat & power settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.