This item is Discontinued.

Delonghi 1500 W Indoor Space Heater & Wall Heater for Apartment, Bedroom & Office HSX3315FTS

1500 W Indoor Space Heater & Wall Heater for Apartment, Bedroom & Office (Discontinued)

  • Mfr # HSX3315FTS
  • Zoro # G122799506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSX3315FTS
Zoro #
G122799506
UPC #
044387033152
Country of Origin
Switzerland

Dimensions

Height
18.1 in
Width
26.9 in
Length
3.5 in

Details

Electric Heater Item
Space Heater
Heater Color
White
Includes
Manual, Warranty

Description

Say hello to your new space heater! The 1500-watt De’Longhi HSX3315FTS is a compact space heater equipped with a lateral fan system that optimizes heat distribution, filling rooms of all sizes with even and long-lasting heat. Whether you’re looking to warm your apartment, your bedroom, or your work office, the HSX3315FTS can do it all. The space heater’s sleek, slim style design fits well with almost any décor, and it comes with built-in carry handles so it’s easy to transport between rooms. It’s floor-standing and wall-mountable so you can make the most of your space, and its Cool Touch integrated controls, adjustable thermostat, and 3 heat settings are simple and easy to use. It also comes with built-in safety features including a thermal shut-off, internal tip-over switch, and an Anti-Freeze standby setting that helps prevent frozen pipes. Plus, it’s 24-hour on/off timer helps reduce energy waste and utility costs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.