Zoro Homepage

Bathroom Safe 1200W Radiant Heater

  • Mfr # TRN0812T

  • Zoro # G115615202


product price: $154.99
/ea
Free Shipping & Returns

Key Features

BtuH Output
4092 Btu/h
Heater Voltage
110 V
Width
18.11 in
Depth
6.69 in
Heater Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRN0812T
Zoro #
G115615202
UPC #
44387008129
Country of Origin
China

Dimensions

Width
18.11 in
Depth
6.69 in
Length
6.69 in

Details

BtuH Output
4092 Btu/h
Heater Voltage
110 V
Heater Color
Light Gray
Features
ACLI Safety Plug, Automatic Shutoff
Includes
radiator, manual, warranty
Number of Heat Settings
3
Heater Type
Oil-Filled

Description

Heat any room of the house with the compact De'Longhi portable oil-filled radiator. No more bitter cold air right after a hot shower, with the convenient GFI plug it's safe to use in the bathroom. It is most efficient in rooms up to 200-sq. ft. in size that need constant heat during the cold season. The heater produces the maximum amount of radiant heat so you can stay cozy. The unique thermal slot design maximizes heat flow into the room while maintaining a low surface temperature. The user-friendly control panel offers an adjustable thermostat and variable heat settings to customize your heating needs. For added energy savings it also features a 24-hour programmable timer. With 96 settings you can heat a room for any amount of time and for different time periods during the day and night. The antifreeze setting automatically warms up the heater to prevent frozen pipes. Safety highlights include a gently rounded design and thermal cut-off.


  • • Creates a comfortable atmosphere in the room by radiating heat and warming it up
  • • Electric heating allows immediate relief from the cold weather
  • • Featuring GFCI plug for bathroom usage
  • • Can be used in any small space
  • • Manual programmable timer goes on and off the same time each day
  • • Featuring a thermal shutoff to prevent overheating
  • • Antifreeze setting automatically warms up the heater to prevent frozen pipes
  • • Unique thermal slot design maximizes heat flow into the room while maintaining a low surface temperature
  • • Most efficient in rooms up to 200-sq. ft. in size that need constant heat during the cold season
  • • Automatically turns on when the room temperature drops below the set temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.