Zoro Homepage

Capsule Compact Ceramic Heater in Gray

  • Mfr # HFX30C15.G

  • Zoro # G915615204


product price: $59.49
/ea

Key Features

BtuH Output
5120 Btu/h
Heater Voltage
120 V
Width
4 in
Depth
7.5 in
Heater Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFX30C15.G
Zoro #
G915615204
UPC #
44387130158
Country of Origin
China

Dimensions

Width
4 in
Depth
7.5 in
Length
7.5 in

Details

BtuH Output
5120 Btu/h
Heater Voltage
120 V
Heater Color
Gray
Features
Automatic Shutoff
Includes
heater, manual, warranty
Number of Heat Settings
2
Heater Type
Ceramic

Description

The compact DeLonghi Capsule 1500W Ceramic Heater delivers fast, direct heat in a compact design. It is ideal for heating smaller spaces, such as a home office or bathroom, yet is as efficient as larger models. It comes fully assembled, while being easily portable thanks to an ergonomic handle and features a sturdy folding base that offers maximum stability no matter where you place it. Simply plug it in, turn the dial and it will warm up in seconds to deliver instant, focused heat. The Capsule features a 2-level power adjustment, an adjustable thermostat and a fan setting, making it perfect for all-season use. Plus, its unique features offer peace of mind, including a function to prevent overheating and a tip-over switch that automatically shuts the heater off and sounds an alarm if the heater is knocked over. The antifreeze standby setting automatically warms up the heater when the temperature dips below freezing.


  • • Convection current - Create a serene ambiance throughout the room
  • • Heat your room up with ample heating power of 1500-W
  • • Electric heating - Allows immediate relief from the cold weather
  • • Gray color gives the room a sleeker look
  • • For spot heating at home or office, this portable heater is the perfect solution
  • • Designed to keep your indoor warm during winters
  • • 2 level power adjustment
  • • Summer Fan setting
  • • Anti-Freeze setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.