Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capsule Compact Ceramic Heater in White

  • Mfr # HFX30C15.W

  • Zoro # G615615207


product price: $56.55
/ea

Key Features

BtuH Output
5120 Btu/h
Heater Voltage
120 V
Width
4 in
Depth
7.5 in
Heater Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFX30C15.W
Zoro #
G615615207
UPC #
44387030151
Country of Origin
China

Dimensions

Width
4 in
Depth
7.5 in
Length
7.5 in

Details

BtuH Output
5120 Btu/h
Heater Voltage
120 V
Heater Color
White
Features
Automatic Shutoff
Includes
heater, manual, warranty
Number of Heat Settings
2
Heater Type
Ceramic

Description

The De'Longhi Capsule 1500-watt ceramic heater is ideal for heating smaller spaces like bedrooms, living spaces, offices and dorm rooms, yet it packs as much heat as larger models in its compact size. Lightweight and portable with a unique carrying handle, the Capsule heater warms up in seconds to deliver instant, focused heat. It features an easy-to-use, 2-level power adjustment with adjustable thermostat and a fan setting making it ideal for all season use. The SafeHeat function with thermal shutoff and tip-over switch automatically shuts the heater off if the heater is accidentally knocked over. An additional safety feature includes an antifreeze standby setting that automatically warms up the heater when the temperature dips below freezing. With all of its convenient comfort and safety features along with its compact size, the De'Longhi Capsule ceramic heater, model HFX30C15 is perfect for personal use wherever you need instant heat.


  • • Convection current - Create a serene ambiance throughout the room
  • • Keep your bedroom comfortable with 1500 W heating power
  • • Electric heating - Allows immediate relief from the cold weather
  • • Admirable white color, making it the ideal heater for any home
  • • For spot heating at home or office, this portable heater is the perfect solution
  • • Designed to keep your indoor warm during winters
  • • 2 level power adjustment
  • • Summer Fan setting
  • • Anti-Freeze setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.