
De'Longhi Dragon Digital Full Room Radiant Heater (Discontinued)
- Mfr # TRD40615E
- Zoro # G315615200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRD40615E
Zoro #
G315615200
UPC #
44387147156
Country of Origin
China
Dimensions
Width
16 in
Depth
6.5 in
Length
6.5 in
Details
Heater Voltage
120 V
Heater Color
Ice White
Includes
heater, manual, warranty
Description
Introducing a revolutionary new design that effectively and efficiently heats room air with convection and also has 25% more radiant surface to quickly heat people in the room. The new heater design features thermal chimneys to provide maximum heating while ensuring a low surface temperature. The control panel features an adjustable thermostat, variable heat settings, and a 24-hour programmable timer. The anti-freeze setting allows the unit to automatically turn on when the temperature drops below 44 degrees F.
- • Radiative heater - Ability to warm people and objects directly, rather than warming the air. Makes it the perfect choice for staying warm throughout winters.
- • Keep your bedroom comfortable with 1500 W heating power
- • Electric heating - Allows immediate relief from the cold weather
- • For spot heating at home or office, this portable heater is the perfect solution
- • Perfect addition to the indoor, to keep it warm and comfortable
- • Featuring a thermal shutoff to prevent overheating, an antifreeze setting that automatically warms up the heater to prevent frozen pipes
- • Exclusive chimney design engineered to maximize heat flow while maintaining a low surface temperature
- • Most efficient in rooms up to 250 sq. ft. in size that need constant heat during the cold season
- • 24-hour programmable timer lets you select different time periods throughout the day and night
- • Patented Smart Set Wheels – no assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.