This item is Discontinued.

Delonghi 1500-Watt Fan Heater, 1500W, 120v, 1 Phase HVY1030BL

1500-Watt Fan Heater, 1500W, 120v, 1 Phase (Discontinued)

  • Mfr # HVY1030BL
  • Zoro # G8458348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVY1030BL
Zoro #
G8458348
UPC #
044387103015
Country of Origin
China

Dimensions

Width
6.89"
Height
10.03"

Details

Watts
1500W
Heater Voltage
120VAC
Electric Heater Phase
1
Includes
Carry Handle, Power Indication Light
Voltage
120v
Item
1500-Watt Fan Heater
Phase
1

Description

1500-Watt Fan Heater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.