Radia S ECO Radiant Heater, 700-1500W, 120v, 1 Phase (Discontinued)
- Mfr # TRRS0715E
- Zoro # G8458515
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRRS0715E
Zoro #
G8458515
UPC #
044387071505
Country of Origin
China
Dimensions
Width
6.3"
Height
25.2"
Details
Watts
700-1500W
Phase
1
Voltage
120v
Item
Radia S ECO Radiant Heater
Description
Radia S ECO Radiant Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.