
Silent System Tower Ceramic Heater
Mfr # TCH7915ER
Zoro # G015615203
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Heater Voltage
120 V
Width
7.5 in
Depth
8.7 in
Heater Color
Black
Includes
heater, manual, warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCH7915ER
Zoro #
G015615203
UPC #
44387791502
Country of Origin
China
Dimensions
Width
7.5 in
Depth
8.7 in
Length
8.7 in
Details
Heater Voltage
120 V
Heater Color
Black
Includes
heater, manual, warranty
Description
Safety, quiet, and comfort are all wrapped up in the De'Longhi Silent System tower ceramic heater. DeLonghi's new Silence System reduces noise by half over the 7090 model. Perfect for use in bedrooms, where the family watches television or at the office. With instant focused heat, you'll be warm in seconds. in addition, the EcoPlus function saves energy by automatically adjusting heat and power settings for the most comfortable and economical warmth.
- • Heat your room up with ample heating power of 1.50-kW
- • Tower heater - An ideal solution for those who need extra heat in any room of the house
- • Comes in black color is sure to beautify your room
- • Electric heating - Allows immediate relief from the cold weather
- • Convection current - Create a serene ambiance throughout the room
- • Perfect addition to the indoor, to keep it warm and comfortable
- • Digital Electronic Controls and Full function Remote
- • 2 Heat Setting and Fan only setting for summer ventilation
- • SafetHeat Features, Thermal Cut Off. No need to worry about overheating , Tip-Over safety & thermal cutoff, Anti-freeze setting
- • Energy Savings, Adjustable thermostat, 24 hour off/on timer, ECO Plus setting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.