SlimStyle Digital 1500W Convection Panel Heater W/ Dual Fan

  • Mfr # HCX9115E-6A

  • Zoro # G815615205


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120 V
Width
3 in
Depth
32.2 in
Heater Color
Black
Includes
Heater, Mounting brackets and screws, Manual, Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCX9115E-6A
Zoro #
G815615205
UPC #
44387912051
Country of Origin
China

Dimensions

Width
3 in
Depth
32.2 in
Cord Length
‎3 Yards
Length
32.2 in

Details

Heater Voltage
120 V
Heater Color
Black
Includes
Heater, Mounting brackets and screws, Manual, Warranty

Description

Bask in the luxury of the 1500-watt DeLonghi Slimstyle digital convection panel heater. Featuring Cool Touch controls, you can easily control the unit during or immediately after use for convenient operation. An adjustable thermostat and a delayed on/off 24-hour timer add even more convenience so you can customize your comfort exactly how and when you need it. Best for medium and large rooms, this portable heater features a sleek, versatile design that delivers optimal performance. Equipped with a dual lateral fan system for heat distribution, the unit quickly delivers even and long-lasting heat. Additionally, maximize savings with ECO PLUS, which automatically adjusts your heat and power settings for the most comfortable and economical warmth. Finally, enjoy safety features like a thermal shut-off, an internal tip-over switch, and a standby setting that helps to prevent frozen pipes.


  • • 1500W of long lasting, quiet heat
  • • Electronic controls with digital display
  • • Adjustable thermostat, 3 heat settings and dual fans for faster warming
  • • Energy saving 24-hour on/off timer
  • • Thermal shutoff and tip-over switch safety protection
  • • Anti-Freeze setting to help keep pipes from freezing
  • • Floor standing or wall mountable
  • • ECO PLUS function automatically adjusts heat and power settings for the most comfortable and economical warmth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.