Zoro Homepage

Axle Support Bushing, Td1060W

  • Mfr # TD1060W

  • Zoro # G1673424


product price: $72.29
/ea

Key Features

Outside Diameter
4.193 IN
Inside Diameter
0.87 IN
Material
Rubber-Steel
Length
3.78 IN
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD1060W
Zoro #
G1673424
UPC #
689604261217
Country of Origin
Unknown

Dimensions

Outside Diameter
4.193 IN
Inside Diameter
0.87 IN
Length
3.78 IN

Details

Material
Rubber-Steel
Color
Gray
Position
Rear Lower

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.