
Distributor, CZ20005
Mfr # CZ20005
Zoro # G100556572
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Includes
Distributor Cap Included; Ignition Rotor Included
Color
Black and Silver; Black
Length
315.0 MM
Application
3 Pin Sealed Connector, 1 HV tower to Coil, 8 HV Towers to Plugs via Wire Sets
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CZ20005
Zoro #
G100556572
UPC #
689604125359
Country of Origin
Unknown
Dimensions
Length
315.0 MM
Details
Includes
Distributor Cap Included; Ignition Rotor Included
Color
Black and Silver; Black
Application
3 Pin Sealed Connector, 1 HV tower to Coil, 8 HV Towers to Plugs via Wire Sets
Terminal Type
Blade
Gear Tooth Quantity
13
Terminal Quantity
3
Rotor Rotation
Counterclockwise (Left)
Grade Type
Regular
Terminal Gender
Male
Operation Type
HVS
Description
Distributor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.