Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distributor, CZ20007

  • Mfr # CZ20007

  • Zoro # G7672495


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Includes
Distributor Cap Included; Ignition Rotor Included
Application
3 Pin Sealed Connector, 1 HV tower to Coil, 6 HV Tower to Plugs via Wire Sets
Color
Black and Silver; Black
Grade Type
Regular
Length
315.0 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CZ20007
Zoro #
G7672495
UPC #
689604125373
Country of Origin
Micronesia, Federated States of

Dimensions

Length
315.0 MM

Details

Includes
Distributor Cap Included; Ignition Rotor Included
Application
3 Pin Sealed Connector, 1 HV tower to Coil, 6 HV Tower to Plugs via Wire Sets
Color
Black and Silver; Black
Grade Type
Regular
Terminal Gender
Male
Terminal Quantity
3
Terminal Type
Blade
Operation Type
HVS

Description

Delphi distributor's built a reputation in the automotive industry for quality and craftmanship. We manufacture distributor's for virtually every automobile on the road today. Delphi distributor's are available for on and off road use and are designed for all weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.