Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil Pressure Switch, Hts129

  • Mfr # HTS129

  • Zoro # G8982588


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Length
4.09 IN
Color
Black and Silver
Material
Metal and Plastic
Connector Gender
Female
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTS129
Zoro #
G8982588
UPC #
5050100259483
Country of Origin
Unknown

Dimensions

Length
4.09 IN

Details

Color
Black and Silver
Material
Metal and Plastic
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Blade
Connector Quantity
1
Terminal Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.