Zoro Homepage

Fuel Injection Idle Air Control Valve, CV10011

  • Mfr # CV10011

  • Zoro # G6763469


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket Or Seal Included; Installation Instructions Included
Material
Metal
Length
2.5 IN
Connector Shape
Oblong
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV10011
Zoro #
G6763469
UPC #
689604126455
Country of Origin
United States

Dimensions

Length
2.5 IN
Mounting Hole Diameter
0.23 IN
Air Intake Port Maximum Diameter
22.0 MM

Details

Includes
Gasket Or Seal Included; Installation Instructions Included
Material
Metal
Connector Shape
Oblong
Terminal Gender
Male
Mounting Hole Quantity
2
Voltage
12.0 2H
Terminal Type
Pin
Housing Color
Silver
Terminal Quantity
4

Description

Delphi fuel injection idle air control valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injection idle air control valve's for virtually every automobile on the road today. Delphi fuel injection idle air control valve's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.