Zoro Homepage

Fuel Injection Idle Air Control Valve, CV10012

  • Mfr # CV10012

  • Zoro # G6760291


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket Or Seal Included; Installation Instructions Included
Material
Metal
Length
62.4 MM
Voltage
12.0 2H
Mounting Hole Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV10012
Zoro #
G6760291
UPC #
689604126462
Country of Origin
United States

Dimensions

Length
62.4 MM
Mounting Hole Diameter
0.2 IN
Air Intake Port Maximum Diameter
22.0 MM

Details

Includes
Gasket Or Seal Included; Installation Instructions Included
Material
Metal
Voltage
12.0 2H
Mounting Hole Quantity
2
Terminal Quantity
4
Connector Shape
Oblong
Terminal Type
Pin
Terminal Gender
Male
Housing Color
Silver

Description

Every company says it’s different. At Delphi Technologies, we don’t say it. We demonstrate it – every day – to our customers, employees, investors, suppliers and the places we call home. You’ll find it in our products, processes and people. You’ll see it in the way we solve problems, using a real-world lens that’s aimed at discovering unexpected, yet welcome, outcomes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.