
Fuel Injection Idle Air Control Valve, CV10027
Mfr # CV10027
Zoro # G6788404
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Includes
Gasket Or Seal Included; Installation Instructions Included
Material
Metal
Length
2.5 IN
Housing Color
Black
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV10027
Zoro #
G6788404
UPC #
689604126615
Country of Origin
United States
Dimensions
Length
2.5 IN
Mounting Hole Diameter
5.0 MM
Air Intake Port Maximum Diameter
22.0 MM
Details
Includes
Gasket Or Seal Included; Installation Instructions Included
Material
Metal
Housing Color
Black
Terminal Gender
Male
Terminal Type
Pin
Voltage
12.0 2H
Connector Shape
Oblong
Terminal Quantity
4
Mounting Hole Quantity
2
Description
Delphi fuel injection idle air control valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injection idle air control valve's for virtually every automobile on the road today. Delphi fuel injection idle air control valve's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.