
Fuel Injection Idle Air Control Valve, CV10033
Mfr # CV10033
Zoro # G6784764
product price: $70.75
/eaKey Features
Includes
Gasket Or Seal Included; Installation Instructions Included
Material
Metal
Length
72.0 MM
Terminal Quantity
4
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CV10033
Zoro #
G6784764
UPC #
689604126677
Country of Origin
United States
Dimensions
Length
72.0 MM
Air Intake Port Maximum Diameter
20.0 MM
Details
Includes
Gasket Or Seal Included; Installation Instructions Included
Material
Metal
Terminal Quantity
4
Housing Color
Black
Voltage
12.0 2H
Terminal Type
Pin
Connector Shape
Square
Terminal Gender
Female
Description
Delphi fuel injection idle air control valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injection idle air control valve's for virtually every automobile on the road today. Delphi fuel injection idle air control valve's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.