
Fuel Injection Idle Air Control Valve, CV10122
Mfr # CV10122
Zoro # G6779374
product price: $82.45
/ea
Free Shipping & Returns
Key Features
Includes
Gasket Or Seal Included; Installation Instructions Included
Material
Metal
Length
4.6 IN
Air Intake Port Maximum Diameter
16.0 MM
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV10122
Zoro #
G6779374
UPC #
689604127292
Country of Origin
Unknown
Dimensions
Length
4.6 IN
Air Intake Port Maximum Diameter
16.0 MM
Mounting Hole Diameter
0.27 IN
Details
Includes
Gasket Or Seal Included; Installation Instructions Included
Material
Metal
Terminal Type
Blade
Mounting Hole Quantity
2
Voltage
12.0 2H
Housing Color
Silver
Port Quantity
2
Terminal Gender
Male
Terminal Quantity
2
Connector Shape
Rounded Square
Description
100 years of OE experience, supplier to the world's top automakers, OE Heritage and knowledge built into every aftermarket part. Delphi fuel injection idle air control valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injection idle air control valve's for virtually every automobile on the road today. Delphi fuel injection idle air control valve's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.