Zoro Homepage

Fuel Injection Idle Air Control Valve, CV10139

  • Mfr # CV10139

  • Zoro # G6813342


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket Or Seal Included; Installation Instructions Included
Material
Metal
Length
139.0 MM
Terminal Type
Blade
Mounting Hole Diameter
0.27 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV10139
Zoro #
G6813342
UPC #
689604127520
Country of Origin
United States

Dimensions

Length
139.0 MM
Mounting Hole Diameter
0.27 IN
Air Intake Port Maximum Diameter
16.0 MM

Details

Includes
Gasket Or Seal Included; Installation Instructions Included
Material
Metal
Terminal Type
Blade
Mounting Hole Quantity
2
Terminal Quantity
2
Voltage
12.0 2H
Terminal Gender
Male
Housing Color
Silver
Port Quantity
2
Connector Shape
Rounded Square

Description

Delphi fuel injection idle air control valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injection idle air control valve's for virtually every automobile on the road today. Delphi fuel injection idle air control valve's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.