
Fuel Injection Idle Air Control Valve, CV10153
Mfr # CV10153
Zoro # G6814645
product price: $88.29
/ea
Free Shipping & Returns
Key Features
Includes
Gasket Or Seal Included; Installation Instructions Included
Material
Metal
Length
77.0 MM
Housing Color
Black
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV10153
Zoro #
G6814645
UPC #
689604127810
Country of Origin
Micronesia, Federated States of
Dimensions
Length
77.0 MM
Mounting Hole Diameter
5.4 MM
Air Intake Port Maximum Diameter
22.0 MM
Details
Includes
Gasket Or Seal Included; Installation Instructions Included
Material
Metal
Housing Color
Black
Terminal Gender
Male
Terminal Type
Blade
Mounting Hole Quantity
2
Terminal Quantity
4
Voltage
12.0 2H
Connector Shape
Rounded Rectangle
Description
Delphi fuel injection idle air control valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injection idle air control valve's for virtually every automobile on the road today. Delphi fuel injection idle air control valve's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.