Zoro Homepage

Fuel Injection Pressure Regulator, FP10003

  • Mfr # FP10003

  • Zoro # G7666152


product price: $68.65
/ea

Key Features

Material
Metal
Mounting Style
Bolt
Inlet Type
Push In
Outlet Type
Threaded
Outlet Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP10003
Zoro #
G7666152
UPC #
689604112595
Country of Origin
United States

Dimensions

Outlet Port Diameter
20.0 MM
Inlet Port Diameter
0.67 IN

Details

Material
Metal
Mounting Style
Bolt
Inlet Type
Push In
Outlet Type
Threaded
Outlet Quantity
1
Inlet Quantity
1
System Pressure
44

Description

Every company says it’s different. At Delphi Technologies, we don’t say it. We demonstrate it – every day – to our customers, employees, investors, suppliers and the places we call home. You’ll find it in our products, processes and people. You’ll see it in the way we solve problems, using a real-world lens that’s aimed at discovering unexpected, yet welcome, outcomes.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.