
Fuel Injection Pressure Regulator, FP10004
Mfr # FP10004
Zoro # G7666694
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Material
Metal
Mounting Style
Bolt
Inlet Port Diameter
17.0 MM
System Pressure
51
Outlet Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP10004
Zoro #
G7666694
UPC #
689604112601
Country of Origin
United States
Dimensions
Inlet Port Diameter
17.0 MM
Outlet Port Diameter
0.79 IN
Details
Material
Metal
Mounting Style
Bolt
System Pressure
51
Outlet Type
Threaded
Inlet Type
Push In
Inlet Quantity
1
Outlet Quantity
1
Description
Delphi fuel injection pressure regulator's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel injection pressure regulator's for virtually every automobile on the road today. Delphi fuel injection pressure regulator's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.