Zoro Homepage

Fuel Injection Pressure Regulator, FP10238

  • Mfr # FP10238

  • Zoro # G6784520


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Material
Metal
Mounting Style
Clamp
Inlet Quantity
1
Inlet Type
Push In
Outlet Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP10238
Zoro #
G6784520
UPC #
689604114940
Country of Origin
United States

Dimensions

Inlet Port Diameter
25.0 MM

Details

Material
Metal
Mounting Style
Clamp
Inlet Quantity
1
Inlet Type
Push In
Outlet Quantity
1
Outlet Type
Returnless

Description

Every company says it’s different. At Delphi Technologies, we don’t say it. We demonstrate it – every day – to our customers, employees, investors, suppliers and the places we call home. You’ll find it in our products, processes and people. You’ll see it in the way we solve problems, using a real-world lens that’s aimed at discovering unexpected, yet welcome, outcomes.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.