Zoro Homepage

FUEL INJECTION PRESSURE REGULATOR

  • Mfr # FP10379

  • Zoro # G702157016


product price: $37.99
/ea

Key Features

Material
Metal
Mounting Style
Clamp
Outlet Type
Returnless
Inlet Quantity
1
Inlet Port Diameter
0.94 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP10379
Zoro #
G702157016
UPC #
690000000000
Country of Origin
Unknown

Dimensions

Inlet Port Diameter
0.94 IN

Details

Material
Metal
Mounting Style
Clamp
Outlet Type
Returnless
Inlet Quantity
1
Outlet Quantity
1
Inlet Type
Push In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.