Zoro Homepage

Fuel Injection Pressure Regulator, FP10388

  • Mfr # FP10388

  • Zoro # G700623827


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Material
Metal
Mounting Style
Bolt
Inlet Type
Push In
Outlet Quantity
1
Outlet Type
Push In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP10388
Zoro #
G700623827
UPC #
689604291528
Country of Origin
Unknown

Dimensions

Inlet Port Diameter
17.0 MM
Outlet Port Diameter
20.0 MM

Details

Material
Metal
Mounting Style
Bolt
Inlet Type
Push In
Outlet Quantity
1
Outlet Type
Push In
System Pressure
44
Inlet Quantity
1

Description

Fuel Injection Pressure Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.