Zoro Homepage

Fuel Injection Pressure Regulator, Fp10416

  • Mfr # FP10416

  • Zoro # G9627717


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Material
Metal
Mounting Style
Bolt
Outlet Port Diameter
0.31 IN
Inlet Quantity
1
System Pressure
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP10416
Zoro #
G9627717
UPC #
689604291726
Country of Origin
Unknown

Dimensions

Outlet Port Diameter
0.31 IN
Inlet Port Diameter
16.0 MM

Details

Material
Metal
Mounting Style
Bolt
Inlet Quantity
1
System Pressure
44
Inlet Type
Push In
Outlet Type
Hose
Outlet Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.