Zoro Homepage

Fuel Injection Pressure Regulator, Fp10425

  • Mfr # FP10425

  • Zoro # G9627671


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Mounting Style
Bolt
Inlet Type
Push In
System Pressure
39
Outlet Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP10425
Zoro #
G9627671
UPC #
689604291818
Country of Origin
Unknown

Dimensions

Outlet Port Diameter
0.35 IN
Inlet Port Diameter
0.43 IN

Details

Material
Metal
Mounting Style
Bolt
Inlet Type
Push In
System Pressure
39
Outlet Quantity
1
Inlet Quantity
1
Outlet Type
Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.