
Fuel Injection Pressure Regulator, FP10530
Mfr # FP10530
Zoro # G700623865
product price: $33.89
/eaKey Features
Material
Metal
Mounting Style
Clamp
Inlet Port Diameter
0.63 IN
Outlet Quantity
1
Inlet Type
Push In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP10530
Zoro #
G700623865
UPC #
689604292754
Country of Origin
Unknown
Dimensions
Inlet Port Diameter
0.63 IN
Outlet Port Diameter
8.0 MM
Details
Material
Metal
Mounting Style
Clamp
Outlet Quantity
1
Inlet Type
Push In
Inlet Quantity
1
Outlet Type
Push In
System Pressure
46
Description
Fuel Injection Pressure Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.