Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injection Pressure Regulator, FP10542

  • Mfr # FP10542

  • Zoro # G300623937


product price: $87.95
/ea
Free Shipping & Returns

Key Features

Material
Metal
Mounting Style
Clamp
Inlet Type
Push In
Outlet Port Diameter
0.31 IN
Inlet Port Diameter
0.39 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP10542
Zoro #
G300623937
UPC #
689604292846
Country of Origin
Unknown

Dimensions

Outlet Port Diameter
0.31 IN
Inlet Port Diameter
0.39 IN

Details

Material
Metal
Mounting Style
Clamp
Inlet Type
Push In
Outlet Quantity
1
Inlet Quantity
1
System Pressure
46
Outlet Type
Hose

Description

Fuel Injection Pressure Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.