Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injection Pressure Regulator, Fp10545

  • Mfr # FP10545

  • Zoro # G9629406


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Material
Metal
Mounting Style
Clamp
Outlet Port Diameter
0.31 IN
Adjustable
Yes
Outlet Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP10545
Zoro #
G9629406
UPC #
689604292877
Country of Origin
Unknown

Dimensions

Outlet Port Diameter
0.31 IN
Inlet Port Diameter
0.31 IN

Details

Material
Metal
Mounting Style
Clamp
Adjustable
Yes
Outlet Quantity
1
Gauge Port
Yes
Outlet Type
Hose
Inlet Quantity
1
System Pressure
29
Inlet Type
Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.