Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injection Pressure Regulator, Fp10578

  • Mfr # FP10578

  • Zoro # G9630946


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Mounting Style
Bolt
Outlet Type
Push In
Inlet Type
Push In
Inlet Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP10578
Zoro #
G9630946
UPC #
689604293089
Country of Origin
Unknown

Dimensions

Inlet Port Diameter
0.43 IN
Outlet Port Diameter
0.28 IN

Details

Material
Metal
Mounting Style
Bolt
Outlet Type
Push In
Inlet Type
Push In
Inlet Quantity
1
Outlet Quantity
1
System Pressure
39

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.