Zoro Homepage

Ign Coil O.E.M. Delphi 15-18 Porsche

  • Mfr # GN10888

  • Zoro # G300557843


product price: $47.45
/ea

Key Features

Voltage
12.0 2H
Coil Type
Coil on Plug
Ignition Type
Electronic
Terminal Gender
Male
Terminal Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10888
Zoro #
G300557843
UPC #
689604337097
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Coil on Plug
Ignition Type
Electronic
Terminal Gender
Male
Terminal Quantity
4
Mount Type
1 Mounting Hole with 1 Bolt / Screw attached
Terminal Type
Blade
Mounting Hardware Included
Yes
Grade Type
Regular
Connector Gender
Female
Mounting Hole Quantity
1

Description

Ign Coil O.E.M. Delphi 15-18 Porsche

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.