Zoro Homepage

Ignition Coil 2004-2005 Land Rover Freelander, GN10534

  • Mfr # GN10534

  • Zoro # G6209470


product price: $45.25
/ea

Key Features

Coil Type
Coil On Plug Ignition
Terminal Type
Blade
Ignition Type
Standard
Terminal Quantity
3
Mount Type
1 Mounting Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10534
Zoro #
G6209470
UPC #
689604236949
Country of Origin
China

Details

Coil Type
Coil On Plug Ignition
Terminal Type
Blade
Ignition Type
Standard
Terminal Quantity
3
Mount Type
1 Mounting Hole
Mounting Hole Quantity
1
Terminal Gender
Male
Primary Resistance
0.56 82
Connector Gender
Female
Grade Type
Regular
Voltage
12.0 2H

Description

Delphi ignition coil's built a reputation in the automotive industry for quality and craftmanship. We manufacture ignition coil's for virtually every automobile on the road today. Delphi ignition coil's are available for on and off road use and are designed for all weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.