Zoro Homepage

Ignition Coil #Delphi Gn10891

  • Mfr # GN10891

  • Zoro # G408630820


product price: $37.15
/ea

Key Features

Coil Type
Pencil Coil
Voltage
12.0 2H
Ignition Type
Standard
Terminal Quantity
4
Mounting Hole Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10891
Zoro #
G408630820
UPC #
689604357057
Country of Origin
China

Details

Coil Type
Pencil Coil
Voltage
12.0 2H
Ignition Type
Standard
Terminal Quantity
4
Mounting Hole Quantity
1
Connector Gender
Female
Terminal Gender
Male
Grade Type
Regular
Mount Type
1 Mounting Hole
Primary Resistance
0.69 82
Terminal Type
Blade

Description

Delphi GN10891

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.